Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Receptacle

  • Mfr # 16R23-1UW

  • Zoro # G115866864


product price: $37.29
/ea

Key Features

Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
Phase
Single
Overall Width
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R23-1UW
Zoro #
G115866864
UPC #
078477717127
Country of Origin
Mexico

Dimensions

Overall Width
2.28 in
Maximum Wire Size
4/0 AWG
Stud Thread Size
1/2"-13
Overall Length
2.56 in
Minimum Wire Size
2 AWG
Flange Width
0.5 in
Flange Height
2.28 in

Details

Item
Single Pole Receptacle
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
Phase
Single
End Type
Taper Nose
Contact Material
Brass
Housing Color
White
Housing Material
Santoprene TPV
For Location
Indoor, Outdoor
NEMA Enclosure Rating
3R
Gender
Male
Flange Shape
Square
Connection Orientation
Straight
Mounting Style
Threaded Mounting
Terminal Connection Type
Threaded Stud

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color White, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.