Zoro Homepage

Male Receptacle

  • Mfr # 16R23-UH

  • Zoro # G615866968


product price: $50.19
/ea

Key Features

Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Phase
Single
Flange Height
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R23-UH
Zoro #
G615866968
UPC #
078477717158
Country of Origin
Mexico

Dimensions

Flange Height
2.28 in
Maximum Wire Size
4/0 AWG
Overall Width
2.28 in
Stud Thread Size
1/2"-13
Flange Width
0.5 in
Minimum Wire Size
2 AWG
Overall Length
3.44 in

Details

Standards
CSA Standard : 1691, UL 1691
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Phase
Single
Gender
Male
Mounting Style
Threaded Mounting
Flange Shape
Square
Housing Material
Santoprene TPV
Connection Orientation
Straight
For Location
Indoor, Outdoor
End Type
Taper Nose
NEMA Enclosure Rating
3R
Contact Material
Brass
Terminal Connection Type
Threaded Stud
Housing Color
Brown

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Brown, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.