
Male Receptacle
Mfr # 16R23-UO
Zoro # G815866898
product price: $44.39
/eaKey Features
Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Stud Thread Size
1/2"-13
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R23-UO
Zoro #
G815866898
UPC #
078477717134
Country of Origin
Mexico
Dimensions
Stud Thread Size
1/2"-13
Overall Width
2.28 in
Flange Height
2.28 in
Overall Length
3.44 in
Flange Width
0.5 in
Minimum Wire Size
2 AWG
Maximum Wire Size
4/0 AWG
Details
Item
Single Pole Receptacle
Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Contact Material
Brass
Housing Material
Santoprene TPV
End Type
Taper Nose
Housing Color
Orange
Mounting Style
Threaded Mounting
Gender
Male
For Location
Indoor, Outdoor
Connection Orientation
Straight
Phase
Single
NEMA Enclosure Rating
3R
Terminal Connection Type
Threaded Stud
Flange Shape
Square
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Orange, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.