Zoro Homepage

Male Receptacle

  • Mfr # 16R25-1UH

  • Zoro # G815867024


product price: $49.59
/ea

Key Features

Current Rating
400 A
Standards
CSA File 152105, UL File E-13399:1691
Voltage Rating
600V AC, 600V DC
Housing Color
Brown
Mounting Style
Threaded Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R25-1UH
Zoro #
G815867024
UPC #
078477717936
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG

Details

Current Rating
400 A
Item
Single Pole Receptacle
Standards
CSA File 152105, UL File E-13399:1691
Voltage Rating
600V AC, 600V DC
Housing Color
Brown
Mounting Style
Threaded Mounting
End Type
Taper Nose
Gender
Male
NEMA Enclosure Rating
3R
Phase
Single
Connection Orientation
Straight
Flange Shape
Square
For Location
Indoor, Outdoor
Contact Material
Brass
Housing Material
Santoprene TPV
Terminal Connection Type
Threaded Stud

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Brown, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 3R, Standards CSA File 152105, UL File E-13399:1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.