
Male Receptacle
Mfr # 16R27-UB
Zoro # G115867007
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Connection Orientation
Angled
End Type
Taper Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R27-UB
Zoro #
G115867007
UPC #
078477718094
Country of Origin
Mexico
Dimensions
Minimum Wire Size
2/0 AWG
Maximum Wire Size
4/0 AWG
Details
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Standards
UL 1691
Connection Orientation
Angled
End Type
Taper Nose
Housing Color
Blue
Flange Shape
Square
Phase
Single
NEMA Enclosure Rating
3R
Terminal Connection Type
Double Set Screw
Housing Material
Santoprene TPV
Gender
Male
Contact Material
Brass
For Location
Indoor, Outdoor
Mounting Style
Threaded Mounting
Description
Single Pole Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Male, Housing Color Blue, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Double Set Screw, For Location Indoor, Outdoor, Mounting Location Panel, Mounting Style Threaded Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.