Zoro Homepage

Male/Female Receptacle Enclosure

  • Mfr # 16S31-UH

  • Zoro # G315866947


product price: $38.19
/ea

Key Features

Material
Thermoplastic
Color
Brown
Overall Height
2.52 in
Overall Length
1.95 in
Compatible with Series
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16S31-UH
Zoro #
G315866947
UPC #
078477718551
Country of Origin
Mexico

Dimensions

Overall Height
2.52 in
Overall Length
1.95 in

Details

Item
Device Cover
Material
Thermoplastic
Color
Brown
Compatible with Series
16
NEMA Enclosure Rating
3R
Product Type
Snap-Back Cover
Compatible Device Current
400 A
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant

Description

Device Cover, Color Brown, For Device Gender Not Applicable, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Height 2.52 in, Overall Length 1.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.