Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, Powerswitch Series, NEMA 3R

  • Mfr # N3303-DS

  • Zoro # G816091381


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Operator
Toggle
Number of Poles
3
Number of Gangs
1
Standards
ANSI C-73, UL, cUL
Current AC
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3303-DS
Zoro #
G816091381
UPC #
078477374412
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Height
3.5 in
Overall Depth
5.4 in
Overall Height
6.15 in
Overall Width
4.3 in
Mounting Hole Distance - Width
1.65 in

Details

Operator
Toggle
Item
Manual Motor Switch
Number of Poles
3
Number of Gangs
1
Standards
ANSI C-73, UL, cUL
Current AC
30 A
Terminal Connection Type
Screw
Phase
3
Series
Powerswitch
Starter Style
NEMA
Mounting Style
Surface
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
NEMA 3R
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 240V AC
Not Rated
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant
Hub Type
Feed Through
IP Rating
Not Rated
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Contact Material
Silver Cadmium Oxide
Hazardous Location Specification
Not Rated

Description

Three-Pole AC Manual Motor Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.