Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1303-TDS
Zoro #
G2265191
UPC #
078477374399
Country of Origin
Mexico
Dimensions
Height
5.00 in
Width
3.30 in
Depth
3.20 in
Details
Phase
3
Amps
30
Number of Poles
3
Amps AC
30
HP @ 3 Phase - 240V
7-1/2
Max. Voltage
600V AC
HP @ 1 Phase - 230V
7-1/2
Standards
UL,ANSI,NOM
Voltage
600VAC
Item
Manual Motor Switch
HP @ 1 Phase - 120V
3
HP @ 3 Phase - 480V
15
HP @ 3 Phase - 460-575V
15
Operator
Toggle
Enclosure NEMA Rating
1
IP Rating
20
Description
Manual Motor Switch, Number of Poles 3, Operator Toggle, IP Rating 20, Phase 3, Standards UL,ANSI,NOM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.