Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 2 P, 1 Phase, Toggle, Powerswitch Series, NEMA 1

  • Mfr # N1302-DS

  • Zoro # G716525269


product price: $57.49
/ea

Key Features

Overall Width
3.26 in
Mounting Hole Distance - Height
3 in
Horsepower @ Three Phase - 208V AC
Not Rated
Operator
Toggle
Hub Type
Feed Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1302-DS
Zoro #
G716525269
UPC #
078477374214
Country of Origin
Mexico

Dimensions

Overall Width
3.26 in
Mounting Hole Distance - Height
3 in
Mounting Hole Diameter
0.25 in
Overall Depth
3.17 in
Mounting Hole Distance - Width
2 in
Overall Height
4.75 in

Details

Horsepower @ Three Phase - 208V AC
Not Rated
Operator
Toggle
Hub Type
Feed Through
Includes Pilot Light
No
Horsepower @ Three Phase - 480V AC
Not Rated
Starter Style
NEMA
Phase
1
Maximum Operating Temperature
60 Degrees C
Current AC
30 A
Hazardous Location Specification
Not Rated
Series
Powerswitch
Terminal Connection Type
Screw
Contact Material
Silver Cadmium Oxide
Number of Gangs
1
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
600V AC
Standards
ANSI C-73, UL, cUL
Number of Poles
2
NEMA Enclosure Rating
NEMA 1
IP Rating
Not Rated
Horsepower @ Three Phase - 600V AC
Not Rated
Mounting Style
Surface
Item
Manual Motor Controller
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant
Minimum Operating Temperature
-40 Degrees C
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
Not Rated

Description

Double-Pole AC Manual Motor Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.