Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Flanged Locking Inlet, 15 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # ML3-PB

  • Zoro # G616091338


product price: $18.69
/ea

Key Features

Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML3-PB
Zoro #
G616091338
UPC #
078477987247
Country of Origin
Mexico

Dimensions

Face Diameter
1.25 in
Flange Height
1.2 in
Minimum Wire Size
18 AWG
Flange Diameter
1.63 in
Mount Hole Center-to-Center Width
1.77 in
Overall Depth
1.2 in
Maximum Wire Size
14 AWG

Details

Item
Midget Locking Plug
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
NEMA Enclosure Rating
6
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Wiring Style
Standard
Flange Material
Nylon
Includes Mounting Hardware
Yes
Number of Blades
2
Flange Shape
Round
Maximum Operating Temperature
140 Degrees F
Market
Industrial
Connection Orientation
Straight
For Environment
Dry
Housing Material
Nylon
NEMA Plug Configuration
ML3-15P
Minimum Operating Temperature
-40 Degrees F
Midget Locking
Yes
NEMA Receptacle Configuration
ML-3P
Number of Wires
3

Description

Locking Inlet, Cover Type No Cover, Current Rating 15 A, Flange Material Nylon, Flange Shape Round, Housing Color White, Mount Type Flush, NEMA Enclosure Rating 6, NEMA Plug Configuration ML3-15P, Number of Blades 2, Number of Poles 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, Face Diameter 1.25 in, Flange Diameter 1.63 in, Flange Height 1.2 in, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.