Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Flanged Locking Receptacle, ML3-15R, 15 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount

  • Mfr # ML3-PER

  • Zoro # G615864759


product price: $22.19
/ea

Key Features

NEMA Receptacle Configuration
ML3-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML3-PER
Zoro #
G615864759
UPC #
078477987377
Country of Origin
Mexico

Dimensions

Flange Diameter
1.63 in
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Face Diameter
1.63 in

Details

Item
Midget Flanged Locking Receptacle
NEMA Receptacle Configuration
ML3-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
Connection Orientation
Straight
Wiring Style
Standard
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Flange Shape
Round
Grade
Federal Specification
Market
Industrial
For Environment
Dry
Features
One Piece Contacts Reduce Friction and Overheating
AFCI
No
Midget Locking
No
Includes Mounting Hardware
Yes
Number of Outlets
1

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration ML3-15R, Number of Poles 3, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Face Diameter 1.63 in, Flange Diameter 1.63 in, Grade Federal Specification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products