Zoro Homepage

Mod Recept, Ivry, 20 A, GFCI, 2P3W, Bk;Sd, 1PK

  • Mfr # MGFN2-HGI

  • Zoro # G416525330


product price: $36.49
/ea

Key Features

NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Item - Plugs and Receptacles
GFCI Receptacle
Self Testing
Yes
Application Environment
Hospital Grade
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFN2-HGI
Zoro #
G416525330
UPC #
07847772442
Country of Origin
China

Dimensions

Overall Depth
1.2 in
Face Plate Width
1.3 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Item - Plugs and Receptacles
GFCI Receptacle
Self Testing
Yes
Application Environment
Hospital Grade
Includes Mounting Hardware
Yes
Power Indicator
Yes
Standards
ANSI C73, CSA Certified, Federal Specification, RoHS Compliant, UL Listed
Outlet Type - Plugs and Receptacles
Duplex
Cover Type
No Cover
Phase
Single
Contact Material
Brass
Self-Testing
Yes
Connection Orientation
Straight
Wire Connection Type
Modular Wiring
Horsepower Rating
1 hp
Special Features
Circuit ID Label for Identification, Solid Brass Locking Pin
Polarized
Yes
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
150.8 Degrees F
Current Rating
20 A
Tamper Resistant
No
Mount Type
Flush
Housing Color
Ivory
HP
1 hp
Amps - Plugs and Receptacles
20 A
Housing Material
Polycarbonate
Number of Outlets
2
Voltage - Plugs and Receptacles
125V
NEMA Enclosure Rating
Not Rated
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Ivory
Receptacle Type
Decorator Duplex
Number of Poles
2
Surge Suppression
Yes
Number of Wires
3
Item
Modular Receptacle
Hub Type
Feed Through
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
UL 94 Flammability Rating
V-0
GFCI
Yes
Minimum Operating Temperature
-31 Degrees F
Visual Indicator Lights
Power Connected
Surge Protection
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Wiring Method
Back, Side
Grounding
Grounded

Description

Modular Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.