
MULTI-DWELLING UNIT KIT & COVER W/1X6 TELE EXP BOARD & VIDEO SPLITTER (Discontinued)
- Mfr # 47604-F6S
- Zoro # G3847743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47604-F6S
Zoro #
G3847743
UPC #
78477180723
Country of Origin
Mexico
Dimensions
Width
14.40in
Height
8.03in
Depth
3.71in
Details
Item
Enclosure and Flush Mount Cover
Color
White
Series
Multi-Dwelling Unit
Standards
UL Listed
Product Type
Phone Accessory Kit
Enclosure Material
ABS Molded Plastic
Description
Multi Dwelling Unit, MDU Kit, Plus 1 X 6 Telephone Expansion Board and 6-Way Video Splitter, ABS Enclosure and Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.