Zoro Homepage

Straight Blade Receptacle, 1-15R, 15 A, 125V AC, 2 Pole, 2 Wire, Non-Grounded

  • Mfr # 00223-00W

  • Zoro # G3858518


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00223-00W
Zoro #
G3858518
UPC #
78477793725
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wiring Method
Side
Grounding
Non-Grounded
Housing Color
White
Standards
UL Listed
Resistance Properties
Rust Resistant
Flange Type
Non-Flanged

Description

Leviton's comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles.


  • • Heavy-gauge, rust-resistant steel mounting strap
  • • Shallow design for maximum wiring room
  • • For replacement use only
  • • Break-off plaster ears for best flush alignment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.