Item - Motion Sensing and Dimming
|
Occupancy Sensor
|
Communication Method - Motion Sensing and Dimming
|
Hard Wired
|
Sensing Technology
|
Passive Infrared (PIR)
|
Installation Location - Motion Sensor
|
Wall Switch Box
|
Operating Voltage - Motion Sensing and Dimming
|
120/230/277 V AC
|
Color - Motion Sensing and Dimming
|
Light Almond
|
Time Delay Adjustment Method - Motion Sensor
|
Adaptive, Adjustable
|
Time Delay - Motion Sensor
|
30 sec to 30 min
|
Standards
|
cUL/US Certified, FCC Approved, Title 24, Part 6
|
Item
|
Occupancy Sensor
|
Communication Method
|
Hard Wired
|
Color
|
Light Almond
|
Coverage Angle - Motion Sensor
|
180 Degrees
|
Description/Special Features
|
Beep Warn - Unit Beeps 3 Times After Delayed-Off Time Expires, then Waits 10 Seconds Before Turning Lights Off, Convenient Dual Pushbuttons Provide Manual-On/Off Light Switching of Each Load At Any Time, Daylight Harvesting Light Sensor Measures the Ambient Light in the Room When it First Detects Motion, Exclusive Leviton H.I.S. Circuitry, Exclusive Walk-Through, False Detection Circuitry, Ground Connection Required. Gangable With Other Devices, Horizontal Field-Of-View May be Adjusted Between 180 Degrees and 60 Degrees Arc by Using Integral Blinders Located on Either Side of the Lens. No Mask-Ing Tape Required, Light Sensor Adjustable Ambient Light Override Ranges From Approximately 2Fc (20 Lux) to 500+Fc (5000+ Lux), Low-Profile Design Eliminates Obtrusive "Scanning-Device" Look, Manual-On/Auto-Off Mode for Installations Where Manual-on Switching is Required But Auto-Off Switching is Still Desired for CEC Title T24 Energy Savings, ODSOD-ID Classroom Mode, ODSOD-ID Conference Room Mode, Presentation Mode, Segmented Fresnel Lens Provides Optimum Sensitivity and Performance. Designed With An Extensive "Minor Motion" Area Where Even Slight Body Movements will be Detected, to Comply With CEC Title 24, Red Led Indicator Light Flashes When PIR Sensor Detects Motion to Verify Detection is Active, Unit Fits in Standard Single-Gang Wallbox and Replaces Two Single-Pole Wall Switches, Vandal Resistant PIR Lens
|
Max. Capacity @ 277VAC
|
2700V (Primary Relay Fluorescent)
|
Includes
|
Photocell
|
Max. Capacity @ 120VAC
|
1200V (Primary Relay Fluorescent), 800V (Secondary Relay Fluorescent), 800W (Incandescent)
|
Lighting Technology
|
Incandescent
|
Includes Wall Plate
|
Wall Plate Not Included
|
Manufacturer Warranty
|
5 yr
|
Minimum Time Delay
|
30 sec
|
Number of Gangs
|
1
|
Load Rating @ 120V AC
|
1,200VA (Primary Relay Fluorescent), 800V (Secondary Relay Fluorescent), 800W (Incandescent)
|
Installation Location
|
Wall
|
Time Delay Adjustment Method
|
Adaptive
|
Series
|
Decora
|
Maximum Time Delay
|
30 min
|
Rated Frequency
|
50/60 Hz
|
Dimming Method
|
No Dimming
|
Compatible with Series
|
Switching Only (universal)
|
Minimum Operating Temperature
|
32 Degrees F
|
Sensor Operation
|
Occupancy, Photocell, Vacancy
|
Number of Buttons
|
2
|
Load Rating @ 277V AC
|
2,700V (Primary Relay Fluorescent)
|
Maximum Coverage Area
|
2,100 sq ft
|
Fan Rated
|
Yes
|
Maximum Operating Temperature
|
122 Degrees F
|
Neutral Required
|
No
|
Includes Motion Sensor
|
Yes
|
Dimming Type
|
No Dimming
|
Nightlight
|
No
|
Includes Dimming Switch
|
Dimming Switch Not Included
|
Coverage Type
|
Small Motion
|
Coverage Angle
|
180 Degrees
|
Maximum Detection Distance
|
40 ft
|