Zoro Homepage

Occ Snsr, PIR, 120/230/277V AC, Wht

  • Mfr # ODD24-IDW

  • Zoro # G504395272


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Installation Location - Motion Sensor
Wall Switch Box
Coverage at Suggested Mounting Height
1,100 sq ft
Operating Voltage - Motion Sensing and Dimming
12 to 24 V DC
Color - Motion Sensing and Dimming
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODD24-IDW
Zoro #
G504395272
UPC #
078477425633
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1,100 sq ft
Overall Height
4.13 in
Overall Depth
1.86 in
Overall Width
2.12 in
Size
Height 4.13" (104.9mm), Width 2.12" (53.95mm), Depth 1.86" (47.25mm), Install Depth 1.42" (36.22mm)

Details

Item
Occupancy Sensor
Sensing Technology
Passive Infrared (PIR)
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
12 to 24 V DC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adjustable
Coverage Angle - Motion Sensor
180 Degrees
Item - Motion Sensing and Dimming
Occupancy Sensor; Vacancy Sensor
Standards
ASHRAE 90.1, cUL Listed, FCC Approved, ICC, IECC, Title 24, Part 6, UL Listed
Description/Special Features
Advanced Configuration can be Performed Using the Leviton Smart Sensor App on Any Bluetooth Enabled Android or iOS Device: Set Operating Mode to Auto-On/Auto-Off or Manual-On/Auto-Off, Configure Dimming Options Such as Partial-0N, Partial-Off, and Partial-Off Timeouts, Fits in a Standard Wallbox and Gangable With Other Units, Nightlight and Daylighting Hold-Off Disabled, Out-Of-The-Box Configuration Default Mode: Auto-On/Auto-Off With 10-Minute Time Out, Sensitivity Set to 75%
Color
White
Maximum Detection Distance
40 ft
Fan Rated
No
Communication Method
Hard Wired
Minimum Operating Temperature
32 Degrees F
Includes Wall Plate
Wall Plate Not Included
Minimum Coverage Area
400 sq ft
Dimming Method
0-10V
Manufacturer Warranty
5 yr
Series
Smart / Decora
Coverage Type
Small Motion
Load Rating @ 120V AC
Low voltage sensor (24VDC), power pack switches lighting load, Requires power pack for 24VDC input voltage
Compatible with Series
0-10V Dimming Ballast (universal)
Sensor Operation
0 to 10V Dimming, Occupancy, Photocell, Vacancy
Maximum Operating Temperature
104 Degrees F
Nightlight
Yes
Neutral Required
No
Maximum Coverage Area
1,100 sq ft
Coverage Angle
180 Degrees
Dimming Type
Full Continuous Dimming
Includes Dimming Switch
Dimming Switch Included
Includes Motion Sensor
Yes
Installation Location
Wall
Rated Frequency
50/60 Hz
Number of Buttons
2
Sensor Type
Occupancy / Vacancy
Switch Type
Single-Pole
Product Type
Smart Sensor with Dimming
Sensor Technology
Passive Infrared (PIR)
Feature
App configurable
Storage Temperature Range
-40° to 185°F (-40° to 85°C)
Grade
Commercial
Operating Temperature
0°C to 40°C
Listings
IECC, UL and cUL listed, FCC, ICC
Mounting
Wall Switch
Application
Small Offices, Lobbies, Small Meeting Rooms
Coverage (Sq.Ft.)
1100
Neutral Wire Connection
Not Required
IP Rating
IP10
Input Current
24V: 0.02A - 120-277V: N/A
Testing and Code Compliance
Can be used to comply with ASHRAE 90.1, IECC and Title 24, Part 6 occupancy/vacancy sensing, dimming, and manual-ON/auto-OFF requirements
Voltage
120/230/277V AC
Pattern
180°
Operating Voltage
120/230/277V AC

Description

Occupancy Sensor, Number of Buttons 2, Sensor Operation 0 to 10V Dimming, Occupancy, Photocell, Vacancy, Compatible with Series 0-10V Dimming Ballast (universal), Operating Voltage 120/230/277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC Low voltage sensor (24VDC), power pack switches lighting load, Requires power pack for 24VDC input voltage, Communication Method Hard Wired, Maximum Coverage Area 1,100 sq ft, Neutral Required No, Color White, Nightlight Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.