Zoro Homepage

Occ Snsr, PIR, 24V DC, 1,400 sq ft

  • Mfr # OSWLR-I0W

  • Zoro # G104836618


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
cUL/NOM/ANCE Listed
Operating Voltage - Motion Sensing and Dimming
24 V DC
Coverage at Suggested Mounting Height
1,400 sq ft
Sensing Technology
Passive Infrared (PIR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSWLR-I0W
Zoro #
G104836618
UPC #
078477188354
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1,400 sq ft
Suggested Mounting Height - Motion Sensor
8 ft to 10 ft
Maximum Mounting Height
10 ft
Minimum Mounting Height
8 ft
Overall Depth
4.67 in
Overall Height
6.43 in

Details

Item
Occupancy Sensor
Color
White
Standards
cUL/NOM/ANCE Listed
Operating Voltage - Motion Sensing and Dimming
24 V DC
Sensing Technology
Passive Infrared (PIR)
Communication Method - Motion Sensing and Dimming
Hard Wired
Description/Special Features
Adjustable Swivel Neck Rotates 80 Degrees Vertically and 60 Degrees Horizontally. can be Used for Ceiling or Wall Mounting, Ambient Light Override Prevents Lights From Turning on When There is Ample Natural Light, Combines PIR Technology With a Microprocessor Based Digital Architecture. by Eliminating False Triggering, the Sensor Provides a Trouble-Free "Install and Forget" Solution for Lighting Control, Fast, Simple Installation Using 3 Color-Coded Low-Voltage Wires and a Single Mounting Post, Non-Volatile Memory Preserves All Automatic and Manual Settings During Power Outages
Color - Motion Sensing and Dimming
White
Installation Location - Motion Sensor
Wall
Item - Motion Sensing and Dimming
Occupancy Sensor
Time Delay Adjustment Method - Motion Sensor
Automatic
Voltage
24V DC
Time Delay - Motion Sensor
30 sec to 30 min
Includes
(2) #8-32 Washer, (2) #8-32x1-1/2 in Screw, (2) #8-32x1/2 in Screw, Nuts
Time Delay Adjustment Method
Automatic
Minimum Time Delay
30 sec
Minimum Operating Temperature
32 Degrees F
Communication Method
Hard Wired
Maximum Coverage Area
1,400 sq ft
Maximum Time Delay
30 min
Maximum Operating Temperature
104 Degrees F
Coverage Angle
360 Degrees
Lighting Technology
LED
Load Rating @ 120V AC
Dependent on Control Unit Rating
Sensor Operation
Occupancy, Photocell
Installation Location
Wall
Manufacturer Warranty
5 yr Limited
Operating Voltage
24V DC

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 24V DC, Maximum Coverage Area 1,400 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes (2) #8-32 Washer, (2) #8-32x1-1/2 in Screw, (2) #8-32x1/2 in Screw, Nuts, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Installation Location Wall, Standards cUL/NOM/ANCE Listed, Time Delay Adjustment Method Automatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.