This item is Discontinued.

Leviton Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft OSC10-MAW

Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (Discontinued)

  • Mfr # OSC10-MAW
  • Zoro # G404393491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSC10-MAW
Zoro #
G404393491
UPC #
78477508633
Country of Origin
United States

Dimensions

Suggested Mounting Height - Motion Sensor
8 ft to 12 ft
Overall Width
4.2 in
Maximum Mounting Height
12 ft
Overall Depth
1.57 in
Minimum Mounting Height
8 ft
Size
Width 4.20" (106.68mm), Depth 1.57" (39.90mm)
Mounting Height (Ft.)
8-12 FT

Details

Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Standards
cUL/US Certified, Title 24, Part 6
Communication Method
Hard Wired
Item
Occupancy Sensor
Coverage Angle - Motion Sensor
360 Degrees
Lighting Technology
LED
Time Delay
30 sec to 30 min
Description/Special Features
Accurate, Ambient Light Recognition, Consistent Switching, Maximum Reliability, Non-Volatile Memory, Self-Adapting
Includes
(1) 360 Degrees Perforated Mask, (1) Half Mask, (1) Plastic Washer, (1) Threaded Rod and Hex Nut, (2) #8-32 Washer and Nut, (2) #8-32x1-1/2 in Screw, (2) #8-32x1/2 in Screw
Color
White
Manufacturer Warranty
5 yr
Load Rating @ 120V AC
Dependent on Control Unit Rating
Minimum Time Delay
30 sec
Time Delay Adjustment Method
Adaptive
Sensor Operation
Occupancy, Photocell
Maximum Coverage Area
1,000 sq ft
Maximum Time Delay
30 min
Installation Location
Ceiling Mount
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Frequency
40kHz
Relative Humidity
0% to 95% non-condensing
Pattern
360°
USMCA Compliant
Yes
Application
Cafeterias|Classrooms|Computer rooms|Conference rooms|Day care centers|Filing rooms|Workspaces|Open warehouses|Offices with cubicles|Open areas|Restrooms|Stairwells|Storage rooms|Executive|open and private offices
Grade
Commercial
Power Consumption
35mA
Listings
cUL/US Certified, can be used to comply with Title 24, Part 6 occupancy sensing requirements
Operating Voltage
24V DC

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 1,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes (1) 360 Degrees Perforated Mask, (1) Half Mask, (1) Plastic Washer, (1) Threaded Rod and Hex Nut, (2) #8-32 Washer and Nut, (2) #8-32x1-1/2 in Screw, (2) #8-32x1/2 in Screw, Sensor Operation Occupancy, Photocell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.