Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODS0D-IDW
Zoro #
G2240612
UPC #
078477954089
Country of Origin
China
Details
Sensing Technology
Passive Infrared
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Time Delay
30 sec to 30 min
Lighting Technology
Fluorescent, Incandescent
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Color
White
Standards
UL and cUL Listed, CA Title 24 Compliant
Includes
Photocell
Watts @ 277V
(2) 1200
Viewing Angle
180 Degrees
Watts @ 120V
(2) 800
Description/Special Features
Dual Relay
Item
Occupancy Sensor
For Use With
Fluorescent and Incandescent Lighting Loads
Time Delay Adjustment Method
Adaptive
Maximum Coverage Area
2,100 sq ft
Installation Location
Wall Mount
Operating Voltage
120V AC, 277V AC
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, CA Title 24 Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.