Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120VAC, 277VAC
Color - Motion Sensing and Dimming
Ivory
Time Delay Adjustment Method - Motion Sensor
Adaptive
Time Delay - Motion Sensor
30 sec. to 30 min.
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Timer Range
30 sec. to 30 min.
Lighting Technology
Fluorescent, Incandescent
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Standards
ETL/cETL, CA Title 24 Compliant
Type
Occupancy Sensor;Single-Pole Switch;Dual Relay
Switch Type
Single-Pole, Dual Relay
Description/Special Features
Dual Relay, No Neutral Required
Coverage Angle - Motion Sensor
180 Degrees
Item
Dual Technology Occupancy Sensor
Viewing Angle
180 Degrees
Sensor Type
Passive Infrared/Ultrasonic
For Use With
Fluorescent and Incandescent Lighting Loads
Relative Humidity
20% to 90% non-condensing
Product Type
Occupancy Sensor
Listings
ETL/cETL listed, CSA, FCC and NOM. Can be used to comply with IECC, ASHRAE 90.1, and Title 24, Part 6 occupancy/vacancy sensing requirements
Operating Temperature
32° to 104°F (0° to 40°C)
Load Rating
Primary Relay: LED:10A @ 120V 10A @ 277V Fluorescent: 1200VA @ 120V 2700VA @ 277V Incandescent: 800W @ 120V - Secondary Relay: LED:10A @ 120V 10A @ 277V Fluorescent: 800VA @ 120V 1200VA @ 277V Incandescent: 800W @ 120V Motor: 1/4 HP
Storage Temperature Range
14° to 185°F (-10° to 85°C)
Power Consumption
120V 140mW, 277V 360mW
Wiring
Primary Relay: No. 16 AWG leads: Line: Black, Load: Blue Ground: Green, White: Neutral (where provided) - Secondary Relay: No. 16 AWG isolated contact leads: (2) Red
Sensor Technology
Multi-Technology: Passive Infrared (PIR)/Ultrasonic (US)
Mounting Type
Wall Switch
Application
Private and Executive Offices, Conference Rooms, Classrooms, Restrooms, Storage Areas, Training Areas, Multimedia Rooms, Day Care Centers, Lounges, Retrofits, Bi-Level or A/B switching, Multi-location Switching
Neutral Wire Connection
Not Required
Response Frequency
50/60 Hz
Standard
NAFTA (CF434);ETL\C-ETL Listed;CSA Certified;CEC Title 24 Compliant;FCC Compliant;NOM
Temperature Rating
0 to 40 °C
Voltage Rating
120/230/277 VAC
Frequency Rating
50/60 Hz
Lamp Type
Fluorescent/Incandescent
Environmental Conditions
Operating Temperature (0 to +40 DEG C);Storage Temperature (-10 to +85 DEG C);Humidity (20% to 90% Non-Condensing)
Control Output
Manual On/Automatic Off
Supply Voltage
120/230/277 VAC