Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSSMD-MDI
Zoro #
G2203293
UPC #
078477403082
Country of Origin
Mexico
Details
Sensing Technology
Passive Infrared, Ultrasonic
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Lighting Technology
Fluorescent, Incandescent
For Use With
Fluorescent and Incandescent Lighting Loads
Description/Special Features
Dual Relay
Watts @ 277V
(2) 1200
Watts @ 120V
(2) 800
Color
Ivory
Viewing Angle
180 Degrees
Standards
ETL/cETL, CA Title 24 Compliant
Time Delay
30 sec to 30 min
Includes
Photocell
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy Sensor
Time Delay Adjustment Method
Adaptive
Maximum Coverage Area
2,400 sq ft
Operating Voltage
120V AC, 277V AC
Installation Location
Wall Mount
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color Ivory, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards ETL/cETL, CA Title 24 Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.