Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSSMD-GDW
Zoro #
G0498933
UPC #
078477403136
Country of Origin
Mexico
Details
Sensing Technology
Passive Infrared, Ultrasonic
Standards
ETL/cETL, CA Title 24 Compliant
Coverage Angle - Motion Sensor
180 Degrees
For Use With
Fluorescent and Incandescent Lighting Loads
Time Delay
30 sec to 30 min
Viewing Angle
180 Degrees
Item
Occupancy Sensor
Description/Special Features
Dual Relay, No Neutral Required
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Lighting Technology
Fluorescent, Incandescent
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Watts @ 120V
(2) 800
Watts @ 277V
(2) 1200
Includes
Photocell
Color
White
Maximum Coverage Area
2,400 sq ft
Installation Location
Wall Mount
Time Delay Adjustment Method
Adaptive
Operating Voltage
120V AC, 277V AC
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color White, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards ETL/cETL, CA Title 24 Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.