This item is Discontinued.

No Product Image Available

Occupancy Sensor, Wall Switch Box, White (Discontinued)

  • Mfr # ODS10-IAW
  • Zoro # G304836593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODS10-IAW
Zoro #
G304836593
UPC #
078477508848
Country of Origin
United States

Dimensions

Coverage at Suggested Mounting Height
2,100 sq ft

Details

Item
Occupancy Sensor
Item - Motion Sensing and Dimming
Occupancy Sensor
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Color - Motion Sensing and Dimming
White
Time Delay - Motion Sensor
30 sec to 30 min
Time Delay Adjustment Method - Motion Sensor
Adjustable
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 120VAC
1200V (Fluorescent), 800W (Incandescent)
Lighting Technology
Fluorescent, Incandescent
Use With - Motion Sensing and Dimming
1/4 HP Motor
Includes
Photocell
Standards
ASHRAE 90.1, CSA Certified, FCC Regulation, NOM Certified, Title 24, Part 6, UL Listed, USMCA Compliant
Max. Capacity @ 277VAC
2700VA (Fluorescent)

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards ASHRAE 90.1, CSA Certified, FCC Regulation, NOM Certified, Title 24, Part 6, UL Listed, USMCA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.