Zoro Homepage

Occupancy Sensor, White

  • Mfr # OFDUZ-ISW

  • Zoro # G916091304


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Color
White
Sensing Technology
Passive Infrared (PIR)
Includes
Low/Mid Bay lens, High Bay Lens, Aisleway Mask Cover (2x), Offset Drop Adapter
Maximum Mounting Height
40 ft
Maximum Coverage Area
8,250 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFDUZ-ISW
Zoro #
G916091304
UPC #
078477602218
Country of Origin
China

Dimensions

Maximum Mounting Height
40 ft

Details

Color
White
Sensing Technology
Passive Infrared (PIR)
Item
Occupancy Sensor
Includes
Low/Mid Bay lens, High Bay Lens, Aisleway Mask Cover (2x), Offset Drop Adapter
Maximum Coverage Area
8,250 sq ft
Load Rating @ 120V AC
1/3HP Motor Load, 6.7A LED/Electronic Ballast, Fluorescent, Resistive, Tungsten
Operating Voltage
120 to 480V AC

Description

Occupancy Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.