This item is Discontinued.

Leviton Occupancy Sensor w/Photocell, 1500 sq ft O2C15-IDW

Occupancy Sensor w/Photocell, 1500 sq ft (Discontinued)

  • Mfr # O2C15-IDW
  • Zoro # G704393504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O2C15-IDW
Zoro #
G704393504
UPC #
078477642658
Country of Origin
China

Dimensions

Suggested Mounting Height - Motion Sensor
8 ft to 12 ft

Details

Use With - Motion Sensing and Dimming
1/3 HP Motor, 1/4 HP Motor, Electronic Ballast, Magnetic Ballast
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Max. Capacity @ 277VAC
1200V Ballast, 5A Electronic Ballast
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 120VAC
800W, Tungsten, 800VA Ballast, 8A, Electronic Ballast
Includes
Mid-Range Lens
Standards
ASHRAE 90.1, California Title 24, Part 6, CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, UL 773A, UL 924
Item
Occupancy Sensor
Description/Special Features
Configurable for Manual On/Auto Off or Auto On/Auto Off, Delayed Off Timer, Exclusive Walk-Through, False Detection Timer, High Inrush Stability, Industry-Exclusive "Fail-Safe" Circuitry, Industry-Exclusive Self-Configuring Local Manual Switch Input, Manual Switch and Emergency Override are Class 1 and Class 2 Circuits, Output Short Circuit Protection
Lighting Technology
Tungsten
Color
White
Time Delay Adjustment Method
Adaptive, Adjustable
Maximum Coverage Area
1,500 sq ft
Operating Voltage
120/230/277V AC
Time Delay
30 sec to 30 min
Installation Location
Ceiling Mount
Sensor Operation
Photocell

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Photocell, Includes Mid-Range Lens, Lighting Technology Tungsten, Standards ASHRAE 90.1, California Title 24, Part 6, CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, UL 773A, UL 924

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.