
Other Plugs/Connectors/Adapters EA
Mfr # 16R23-G
Zoro # G921854543
product price: $12.45
/eaKey Features
Number of Poles
1
Type
90 Deg Male
Voltage
600 V
Series
16
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R23-G
Zoro #
G921854543
UPC #
-
Country of Origin
United States
Details
Number of Poles
1
Type
90 Deg Male
Voltage
600 V
Series
16
Standards
UL, CSA
Description
600 V, 400 A, 1-Pole, 2 to 4/0 AWG, NEMA 3R, Green, Brass Contact, Santoprene TPV Insulation, Strain-Relief Copper Wire, 3/4in Threaded Stud, Panel Mount, Industrial Grade, Taper Nose, Male, Cam Type Receptacle
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.