Leviton

Outlet Flsh Mt30A Tt-30R


product price: $13.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 125 VAC
  • Color Black
  • Temperature Rise Max 30C after 50 cycles OL at 150 percent rated current
  • Terminal ID Brass screw = Hot; White (Silver screw) = Neutral; Green (Green screw) = Ground
  • Dielectric Voltage Withstands 2000V per UL498
See all product information

Product Information

Details

Voltage 125 VAC
Color Black
Temperature Rise Max 30C after 50 cycles OL at 150 percent rated current
Terminal ID Brass screw = Hot; White (Silver screw) = Neutral; Green (Green screw) = Ground
Dielectric Voltage Withstands 2000V per UL498
Current Limiting Full Rated Current
Terminal Accom. #4 AWG
Operating Temperature -40°C to 60°C
Wire 3
NEMA WD-6
Pole 2
At Rated Voltage 2 HP
Grounding Grounding
UL UL 498, UL 486E
Line Contacts Brass Double-Wipe
ANSI C73
Flammability Rated V-2 per UL 94
CSA 22.2 No 42, C22.2 No.14, C22.2 No.65
Strap Material Galvanized Steel
Face Material Polypropylene
Amperage 30 A
Body Material Polypropylene

Description

Built of durable thermoplastic Leviton Power Receptacles come equipped with heavy-gauge double-wire copper alloy contacts. Flush mount receptacles fit Leviton’s wide range of 2.15 inch diameter wallplates and mounting hardware is included. For use in Recreational Vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.