Outlet Strip, Medical Grade, 6 5-20R, 5-20P, 15 ft., White

  • Mfr # 5306M-2N5

  • Zoro # G004186752


product price:  $190.94
/ea
Free Shipping & Returns

Key Features

Type
Medical Grade
Total Number of Outlets
6
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5306M-2N5
Zoro #
G004186752
UPC #
078477611982
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.
Length
16 7/8 in
Height
1 5/8 in
Width
2 5/8 in

Details

Item
Outlet Strip
Type
Medical Grade
Number of Outlets
6
Total Number of Outlets
6
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
Gauge/Conductor
12/3
Standards
NFPA: NFPA 99 2012 ed, UL 1363A and CSA C22.2: No. 21, UL 60601-1 and CSA C22.2: No.60601-1, UL 60950-1 and CSA C22.2: No. 60950-1
Power Indicator
Yes
NEC Cord Designation
#12/3 SJT
Voltage
125V AC
NEMA Plug Configuration
5-20P
Medical Grade
Yes
Max. Amps
20 A
NEMA Receptacle Configuration
NEMA 5-20R
Hz
60 Hz
Medical Facility Use
Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1)
Finish
Powder Coated
Application
Healthcare Facility
Outlet Surge Protection
No
Housing Material
Metal
Trade Designation
SJT
Special Features
Built-in Overload Protection Shuts Off the Strip in Case of Excess Power Draw, and can be Returned to Service With the Simple Push of a Button, Compatible With Isolated Power Systems, Easily Accommodates Surface Mounting and IV Pole Mounting With the Use of the Mounting Bracket, Locking Safety Covers are Splash-Resistant and Protect From Incidental Contact With Unused Outlets
Mounting Style
Mounting Hole

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 15 ft, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 16 7/8 in..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.