Outlet Strip, Surge, Rack Mounted, 4 5-20R, 5-20P, 15 ft., White

  • Mfr # 5304M-2S5

  • Zoro # G104186775


product price: $151.04
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Total Number of Outlets
4
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304M-2S5
Zoro #
G104186775
UPC #
078477611913
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.
Height
1 5/8 in
Length
13 3/4 in
Width
2 5/8 in

Details

Item
Outlet Strip
Type
Surge, Rack Mounted
Number of Outlets
4
Total Number of Outlets
4
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
Gauge/Conductor
12/3
Standards
ANSI/IEEE: Category A, NFPA: NFPA 99 2012 ed, UL 1363A and CSA C22.2: No. 21, UL 1449 3rd Ed and CSA C22.2: No. 8, UL 60601-1 and CSA C22.2: No.60601-1, UL 60950-1 and CSA C22.2: No. 60950-1
For Use With
Isolated Power Systems
Max. Amps
20 A
Hz
60 Hz Hz
Max. Surge Current
27 kA
Mounting Style
Mounting Hole
Trade Designation
SJT
Voltage
125V AC
Special Features
Easily Accommodates Surface Mounting and IV Pole Mounting With the Use of the Mounting Bracket, Heavy Duty Steel Construction Withstands the Rigors of Demanding Environments, Locking Safety Covers are Splash-Resistant and Protect From Incidental Contact With Unused Outlets
Application
Hospital and Medical Facility
Housing Material
Steel
Power Indicator
Yes
Medical Facility Use
Outside Patient Care Areas (UL 1449); Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1)
Rated Joules
644
Noise Attenuation
-6 to -29dB
Surge Protection Indicator
Yes
Maximum Surge Current, Per Mode (L-N)
27kA
Noise Filtering
-6dB to -29dB (100kHz to 100MHz)
Number of Receptacles
4
UL 60950-1 & CSA C22.2
No. 60950-1
Frequency
60Hz
HG Outlet Configuration
NEMA 5-20R
Operating Temperature
0°C to 40°C
Joules Rating
644J
Grade
Medical
UL 1363A & CSA C22.2
No. 21
Surge Protection
Yes
Voltage Protection Rating (VPR) L-N, L-G, N-G
600V, 600V, 500V
Enclosure
Powder Coated Steel
Outlet Covers
Polypropylene
Line Cord
#14/3 SJT
Maximum Leakage Current
<100µA

Description

Surge Protected Outlet Strip, Total Number of Outlets 4, Cord Length 15 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 20 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Medical Facility Use Outside Patient Care Areas (UL 1449); Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1), Voltage 125V AC, Length 13 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.