Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, Rack Mounted, 6 5-20R, 5-20P, 7 ft., White

  • Mfr # 5306M-2S7

  • Zoro # G004186776


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Total Number of Outlets
6
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5306M-2S7
Zoro #
G004186776
UPC #
078477611937
Country of Origin
Mexico

Dimensions

Cord Length
7 ft.
Width
2 5/8 in
Height
1 5/8 in
Length
16 7/8 in

Details

Item
Outlet Strip
Type
Surge, Rack Mounted
Number of Outlets
6
Total Number of Outlets
6
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
Gauge/Conductor
12/3
Standards
ANSI/IEEE: Category A, NFPA: NFPA 99 2012 ed, UL 1363A and CSA C22.2: No. 21, UL 1449 3rd Ed and CSA C22.2: No. 8, UL 60601-1 and CSA C22.2: No.60601-1, UL 60950-1 and CSA C22.2: No. 60950-1
Noise Attenuation
-6 to -29dB
Voltage
125V AC
Special Features
Easily Accommodates Surface Mounting and IV Pole Mounting With the Use of the Mounting Bracket, Heavy Duty Steel Construction Withstands the Rigors of Demanding Environments, Locking Safety Covers are Splash-Resistant and Protect From Incidental Contact With Unused Outlets
Medical Facility Use
Outside Patient Care Areas (UL 1449); Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1)
Housing Material
Steel
For Use With
Isolated Power Systems
Surge Protection Indicator
Yes
Max. Amps
20 A
Application
Hospital and Medical Facility
Trade Designation
SJT
Mounting Style
Mounting Hole
Max. Surge Current
27 kA
Power Indicator
Yes
Rated Joules
644
Hz
60 Hz Hz
Max Surge Current L-N
27kA
UL 1363A & CSA C22.2
No. 21
Outlet Covers
Polypropylene
Operating Temperature
0°C to 40°C
Number of Receptacles
6
Surge Protection
Yes
Line Cord
#12/3 SJT
UL 60950-1 & CSA C22.2
No. 60950-1
Frequency
60Hz
Noise Filtering
-6dB to -29dB (100kHz to 100MHz)
Enclosure
Powder Coated Steel
Grade
Medical
Maximum Leakage Current
<100µA
Joules Rating
644J
HG Outlet Configuration
NEMA 5-20R
Voltage Protection Rating (VPR) L-N, L-G, N-G
600V, 600V, 500V

Description

Surge Protected Outlet Strip, Total Number of Outlets 6, Cord Length 7 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 20 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Medical Facility Use Outside Patient Care Areas (UL 1449); Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1), Voltage 125V AC, Length 16 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.