Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton PATCH PANEL 48P 2U SHLD ANG QP PANEL 4S256-S48

PATCH PANEL 48P 2U SHLD ANG QP PANEL (Discontinued)

  • Mfr # 4S256-S48
  • Zoro # G3817162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S256-S48
Zoro #
G3817162
UPC #
078477403389
Country of Origin
United States

Dimensions

Height
5.3750 in
Depth
3.98 in
Length
20.2500 in
Width
3.5 in

Details

Category Type
Cat 5e/6/6a
Material
Stainless Steel
Rack Units
2 RU
Application
Government, Financial and Sensitive Networks
Color
Black
Termination
QuickPort
Shielding
Shielded
Ports
48
Panel Shape
Angled
Labeling
Silk-screened port numbers only
Terminal Type
QuickPort®
Mounting Type
Rack
Wiring Code
T568B
Type
2-RU Angled Shielded
Standard
TIA\EIA 568-B for Cat 5e;Cat 6;Cat 6A;FCC part 68;IEC 60603-7;ETL with third party verification

Description

48-Port 2RU Quickport Shielded Angled Patch Panel, 19" Rack Mountable, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.