
PATCH PANEL CAT 6 PATCH PANEL 24 PORT 110 ANGLE (Discontinued)
- Mfr # 69587-U24
- Zoro # G3817022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69587-U24
Zoro #
G3817022
UPC #
078477685600
Country of Origin
United States
Dimensions
Height
5.3750 in
Length
20.2500 in
Details
Color
Black
Application
Commercial / Residential
Ports
24
Panel Shape
Angled
Termination
110-Style Punchdown
Labeling
Silk-screened port numbers, white labels
Shielding
Unshielded
Type
Patch Panel
Connector
Cat6 Plus
Description
Extreme Cat6 Plus Angled Patch Panel. 24 Port. 1RU. Panel Is Universal. 19 Inches Rack Mount - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.