This item is Discontinued.

Leviton PATCH PANEL PNL 110 C6 24PT 1U MAG 69586-L24

PATCH PANEL PNL 110 C6 24PT 1U MAG (Discontinued)

  • Mfr # 69586-L24
  • Zoro # G3816785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69586-L24
Zoro #
G3816785
UPC #
078477747841
Country of Origin
United States

Dimensions

Height
2.86 in
Length
20.62 in
Width
4.95 in

Details

Application
For 19 in rack, cabinet electronic equipment, high megabit and commercial applications
Color
Black
Shielding
Unshielded
Termination
110-Style Punchdown
Ports
24
Panel Shape
Flat
Labeling
Mag Lens
Type
Cat 6
Standard
cULus listed

Description

Cat 6 Flat 110-Style Patch Panel, 24-Port, 1RU, Magnifying Lens Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.