This item is Discontinued.

Leviton PATCH PANEL PNL 110 C6 ANG 48PT MAG 69587-L48

PATCH PANEL PNL 110 C6 ANG 48PT MAG (Discontinued)

  • Mfr # 69587-L48
  • Zoro # G3817004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69587-L48
Zoro #
G3817004
UPC #
078477747865
Country of Origin
United States

Dimensions

Height
4.25 in
Length
20.25 in
Width
5.38 in

Details

Color
Black
Application
Commercial Applications
Labeling
Mag Lens
Shielding
Unshielded
Ports
48
Panel Shape
Angled
Termination
110-Style Punchdown
Standard
cULus listed
Type
Cat 6

Description

Cat 6 Angled 110-Style Patch Panel, 48-Port, 2RU, Magnifying Lens Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.