This item is Discontinued.

Leviton PATCH PANEL PNL BLNK 4U 49254-BP4

PATCH PANEL PNL BLNK 4U (Discontinued)

  • Mfr # 49254-BP4
  • Zoro # G3818054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49254-BP4
Zoro #
G3818054
UPC #
78477804292
Country of Origin
Mexico

Dimensions

Height
2.44 in
Width
7.44 in
Depth
0.5 in
Length
20.00 in

Details

Material
Steel
Rack Units
4 RU
Finish
Painted Black
Application
For future expansion while improving thermal management
Type
Blank Panel Insert
Standard
TIA-568-C;FCC Part 68;cULus Listed

Description

Standard Blank Panel, 4RU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.