Zoro Homepage

PCORD 1G HF HD6 10' BL

  • Mfr # MM10-LVTHD6-06

  • Zoro # G6468473


product price: $20.25
/ea

Key Features

Length
10 FT. : 3.05 M
Color
Blue
Connector Type
RJ45 TO RJ45
Category
CATEGORY 6
Shielded
S/Utp - Screened/Unshielded Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM10-LVTHD6-06
Zoro #
G6468473
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10 FT. : 3.05 M

Details

Item
PatchCord
Color
Blue
Connector Type
RJ45 TO RJ45
Category
CATEGORY 6
Shielded
S/Utp - Screened/Unshielded Twisted Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.