Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton PDU, Surge, Rack Mounted, 5-20R, L5-20P, 10 ft., Black P1044-10L

PDU, Surge, Rack Mounted, 5-20R, L5-20P, 10 ft., Black (Discontinued)

  • Mfr # P1044-10L
  • Zoro # G4006038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1044-10L
Zoro #
G4006038
UPC #
078477308929
Country of Origin
Mexico

Dimensions

Cord Length
10 ft.
Height
7.7500 in
Dimensions
1.8 in L x 1.75 in W x 48 in H

Details

Item
PDU
Type
Surge, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Standards
UL 60950-1
Housing Material
Cold Rolled Steel
Voltage Rating
120
Max. Amps
20A
Series
P1000 Series
Number of Outlets
24
Mounting Style
Rackmount/0U
Voltage
120V AC
Mounting
Surface
Application
Data Center, Computer Rooms and Other High Demand Environment Applications
Frequency Rating
50/60

Description

Vertical Power Distribution Unit 120 Volt 20 Amp NEMA L5-20P Locking Plug Type, 24 Receptacles with 10 ft. Power Cord, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.