Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin and Sleeve Mechanical Interlock

  • Mfr # 4100MI9WLEVC

  • Zoro # G316091447


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 3R, 4X
Housing Color
Blue
Compatible with Series
LEV
Voltage Rating
240V
Overall Width
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100MI9WLEVC
Zoro #
G316091447
UPC #
078477842546
Country of Origin
Mexico

Dimensions

Overall Width
6.9 in
Overall Height
16.47 in
Overall Depth
9.13 in

Details

Item
Pin and Sleeve Mechanical Interlock
NEMA Enclosure Rating
12, 3R, 4X
Housing Color
Blue
Compatible with Series
LEV
Voltage Rating
240V
Handle Material
PBT+PC with TPE Overmold
Contact Material
Nickel-Plated Brass
Resistance Properties
UV/Sunlight Resistant, Watertight
Horsepower Rating
40 hp
IP Rating
IP66, IP67, IP68, IP69, IP69K
Number of Poles
3
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Fuse Protection
Non-Fused
Number of Wires
4
Current Rating
100 A
Housing Material
PBT+PC
UL 94 Flammability Rating
V-0
Phase
Three
Electrical Connection Type
Pin and Sleeve

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.