Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 420MI7WLEVS

  • Zoro # G916091618


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Housing Color
Red
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
NEMA Enclosure Rating
12, 3R, 4X
Overall Width
8.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420MI7WLEVS
Zoro #
G916091618
UPC #
078477380826
Country of Origin
Mexico

Dimensions

Overall Width
8.86 in
Overall Depth
8.29 in
Overall Height
12.16 in

Details

Item
Pin and Sleeve Mechanical Interlock
Phase
Three
Housing Color
Red
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
NEMA Enclosure Rating
12, 3R, 4X
Electrical Connection Type
Pin and Sleeve
Contact Material
Nickel-Plated Brass
Compatible with Series
LEV
Maximum Operating Temperature
60 Degrees C
IP Rating
IP66, IP67, IP68, IP69, IP69K
Number of Poles
3
Resistance Properties
UV/Sunlight Resistant, Watertight
Fuse Protection
Non-Fused
Number of Wires
4
Horsepower Rating
20 hp
Handle Material
PBT+PC with TPE Overmold
Current Rating
20 A
Housing Material
PBT+PC
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
480V AC

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.