
Pin and Sleeve Mechanical Interlock
Mfr # 430MI7WLEVC
Zoro # G616091475
product price: $1,452.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT
Handle Material
PBT+PC with TPE Overmold
Housing Color
Red
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
UV/Sunlight Resistant, Watertight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430MI7WLEVC
Zoro #
G616091475
UPC #
078477380772
Country of Origin
Mexico
Dimensions
Overall Height
12.16 in
Overall Depth
8.29 in
Overall Width
8.86 in
Details
Item
Pin and Sleeve Mechanical Interlock
Housing Material
PBT
Handle Material
PBT+PC with TPE Overmold
Housing Color
Red
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
UV/Sunlight Resistant, Watertight
Current Rating
30 A
Horsepower Rating
10 hp
UL 94 Flammability Rating
V-0
Fuse Protection
Non-Fused
IP Rating
IP66, IP67, IP68, IP69, IP69K
Voltage Rating
480V
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Number of Poles
3
Maximum Operating Temperature
60 Degrees C
Electrical Connection Type
Pin and Sleeve
Phase
Three
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
12, 3R, 4X
Number of Wires
4
Compatible with Series
LEV
Description
Pin and Sleeve Mechanical Interlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.