Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin and Sleeve Mechanical Interlock

  • Mfr # 430MI7WLEVS

  • Zoro # G816091589


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
7 1/2 hp
Voltage Rating
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430MI7WLEVS
Zoro #
G816091589
UPC #
078477251447
Country of Origin
Mexico

Dimensions

Overall Depth
8.29 in
Overall Height
12.16 in
Overall Width
8.86 in

Details

Item
Pin and Sleeve Mechanical Interlock
Phase
Three
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
7 1/2 hp
Voltage Rating
480V
NEMA Enclosure Rating
12, 3R, 4X
UL 94 Flammability Rating
V-0
Resistance Properties
UV/Sunlight Resistant, Watertight
Compatible with Series
LEV
Electrical Connection Type
Pin and Sleeve
Housing Material
PBT+PC
Fuse Protection
Non-Fused
Handle Material
PBT+PC with TPE Overmold
IP Rating
IP66, IP67, IP68, IP69, IP69K
Current Rating
30 A
Housing Color
Red
Number of Poles
3
Number of Wires
4
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.