Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MF7WLEVC

  • Zoro # G616091444


product price: $2,205.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 3R, 4X
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
LEV
Overall Height
17.37 in
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MF7WLEVC
Zoro #
G616091444
UPC #
078477251553
Country of Origin
Mexico

Dimensions

Overall Height
17.37 in
Overall Width
9.25 in
Overall Depth
9.4 in

Details

Item
Pin and Sleeve Mechanical Interlock
NEMA Enclosure Rating
12, 3R, 4X
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
LEV
Horsepower Rating
40 hp
Current Rating
60 A
Handle Material
PBT+PC with TPE Overmold
UL 94 Flammability Rating
V-0
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Number of Poles
3
Electrical Connection Type
Pin and Sleeve
Maximum Operating Temperature
75 Degrees C
Fuse Protection
Fused
Resistance Properties
UV/Sunlight Resistant, Watertight
Number of Wires
4
Housing Material
PBT+PC
IP Rating
IP66, IP67, IP68, IP69K
Housing Color
Red
Phase
Three
Voltage Rating
480V

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.