Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MI9WLEVAC

  • Zoro # G416091453


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection Type
Pin and Sleeve
UL 94 Flammability Rating
V-0
Fuse Protection
Non-Fused
Maximum Operating Temperature
75 Degrees C
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MI9WLEVAC
Zoro #
G416091453
UPC #
078477380680
Country of Origin
Mexico

Dimensions

Overall Width
9.25 in
Overall Height
17.37 in
Overall Depth
9.4 in

Details

Item
Pin and Sleeve Mechanical Interlock
Electrical Connection Type
Pin and Sleeve
UL 94 Flammability Rating
V-0
Fuse Protection
Non-Fused
Maximum Operating Temperature
75 Degrees C
IP Rating
IP66, IP67, IP68, IP69K
Phase
Three
Number of Wires
4
Housing Color
Blue
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Voltage Rating
240V AC
Compatible with Series
LEV
Minimum Operating Temperature
-40 Degrees C
NEMA Enclosure Rating
12, 3R, 4X
Handle Material
PBT+PC with TPE Overmold
Housing Material
PBT+PC
Resistance Properties
UV/Sunlight Resistant, Watertight
Horsepower Rating
7 1/2 hp
Current Rating
60 A
Contact Material
Nickel-Plated Brass
Number of Poles
3

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.