
Pin and Sleeve Mechanical Interlock
Mfr # 530MI7WLEVC
Zoro # G116091593
product price: $1,381.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.86 in
Contact Material
Nickel-Plated Brass
Overall Depth
8.29 in
Fuse Protection
Non-Fused
Housing Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530MI7WLEVC
Zoro #
G116091593
UPC #
078477225462
Country of Origin
Mexico
Dimensions
Overall Width
8.86 in
Overall Depth
8.29 in
Overall Height
12.16 in
Details
Item
Pin and Sleeve Mechanical Interlock
Contact Material
Nickel-Plated Brass
Fuse Protection
Non-Fused
Housing Color
Red
Horsepower Rating
20 hp
Resistance Properties
UV/Sunlight Resistant, Watertight
Handle Material
PBT+PC with TPE Overmold
Electrical Connection Type
Pin and Sleeve
Compatible with Series
LEV
NEMA Enclosure Rating
12, 3R, 4X
Phase
Three
IP Rating
IP66, IP67, IP68, IP69, IP69K
UL 94 Flammability Rating
V-0
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Current Rating
30 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
Number of Wires
5
Voltage Rating
277/480V AC
Number of Poles
4
Housing Material
PBT
Description
Pin and Sleeve Mechanical Interlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.