Zoro Homepage

Pin & Sleeve Connector, 32 A, 208/250V AC, Single Phase, 4 Pole, IEC Grounding

  • Mfr # S432-C9

  • Zoro # G915864794


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Voltage Rating
208/250V AC
Phase
Single
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S432-C9
Zoro #
G915864794
UPC #
078477677315
Country of Origin
Slovakia

Dimensions

For Maximum Cable Diameter
0.827 in
For Minimum Cable Diameter
0.453 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Length
7.48 in
Face Diameter
2.87 in

Details

Item
Pin & Sleeve Connector
Current Rating
32 A
Voltage Rating
208/250V AC
Phase
Single
Number of Poles
4
Number of Wires
5
IP Rating
IP44
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Features
International Configuration Connector
Housing Material
Polymer
For Environment
Industrial
Contact Material
Nickel-Plated Brass
Shrouded
Yes
Market
Industrial
Power Indicating Light
No
Maximum Operating Temperature
104 Degrees F
Grounding
Grounded
Minimum Operating Temperature
-13 Degrees F
Reverse Service
No

Description

International Pin and Sleeve Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.