Zoro Homepage

Pin & Sleeve Connector

  • Mfr # M4100C12WLEV

  • Zoro # G422729067


product price: $1,960.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Number of Poles
3
NEMA Enclosure Rating
3R, 4X, 6P and 12
Current Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4100C12WLEV
Zoro #
G422729067
UPC #
-
Country of Origin
Mexico

Details

Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
Number of Poles
3
NEMA Enclosure Rating
3R, 4X, 6P and 12
Current Rating
100 A

Description

Pin & Sleeve Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.