Pin & Sleeve Inlet, 100/125 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # 5100B9WLEV

  • Zoro # G015554922


product price: $538.78
/ea
Free Shipping & Returns

Key Features

Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100B9WLEV
Zoro #
G015554922
UPC #
078477665770
Country of Origin
Mexico

Dimensions

Maximum Wire Size
1/0 AWG
Minimum Wire Size
6 AWG
Flange Height
5.5 in
Flange Width
5.5 in
Face Diameter
2.716 in

Details

Item
Pin & Sleeve Inlet
Current Rating
100/125 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant
Grounding Style
IEC
Switch Rated
No
Housing Material
Nylon
Flange Type
Flanged
Connection Orientation
Straight
Includes Mounting Hardware
No
Reverse Service
No
UL 94 Flammability Rating
HB, V-0
Horsepower Rating
7 1/2 hp
Grounding
Grounded
Maximum Operating Temperature
140 Degrees F
Shrouded
Yes
Pin Material
Nickel-Plated Brass
For Environment
Industrial
Minimum Operating Temperature
-31 Degrees F
Market
Industrial

Description

LEV Series IEC Pin and Sleeve Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.