Pin & Sleeve Inlet, 20 A, 277/480V AC, Three Phase, 4 Pole, NEMA 12, 3R, 4X, 6P

  • Mfr # 420B7WLEV

  • Zoro # G616091413


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
IP Rating
IP66, IP67, IP68, IP69K
Number of Poles
4
Housing Color
Red
Standards
CE, CSA C22.2 No. 182.1-13 (Harmonized with UL 1682), IEC Rating 60309-1, 60309-2, NOM-ANCE, NSF 14159-1, RoHS, UL 1686 C2, UL 1682
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420B7WLEV
Zoro #
G616091413
UPC #
078477953440
Country of Origin
Mexico

Dimensions

Flange Width
3.75 in
Face Diameter
1.93 in
Minimum Wire Size
10 AWG
Flange Height
3.75 in
Maximum Wire Size
8 AWG

Details

Phase
Three
IP Rating
IP66, IP67, IP68, IP69K
Number of Poles
4
Housing Color
Red
Standards
CE, CSA C22.2 No. 182.1-13 (Harmonized with UL 1682), IEC Rating 60309-1, 60309-2, NOM-ANCE, NSF 14159-1, RoHS, UL 1686 C2, UL 1682
Item
Pin & Sleeve Inlet
NEMA Enclosure Rating
12, 3R, 4X, 6P
Voltage Rating
277/480V AC
Wire Connection Type
Screw Terminals
Flange Type
Flanged
Resistance Properties
Corrosion Resistant
Current Rating
20 A
Features
Hex Style Socket Screws for Terminals
Number of Wires
5
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C
Housing Material
PBT
Market
Industrial
Compatible with Series
LEV
UL 94 Flammability Rating
V-0
For Environment
Corrosive
Horsepower Rating
7 1/2 hp

Description

Pin and Sleeve Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.