Pin & Sleeve Inlet, 32 A, 208/250V AC, Single Phase, 4 Pole, IEC Grounding, Blue, NEMA Not Rated

  • Mfr # S432-B9

  • Zoro # G515864798


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Voltage Rating
208/250V AC
Phase
Single
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S432-B9
Zoro #
G515864798
UPC #
078477678077
Country of Origin
Slovakia

Dimensions

Flange Width
2.95 in
Face Diameter
2.36 in
Maximum Wire Size
8 AWG
Flange Height
2.95 in
Minimum Wire Size
14 AWG

Details

Item
Pin & Sleeve Inlet
Current Rating
32 A
Voltage Rating
208/250V AC
Phase
Single
Number of Poles
4
Number of Wires
5
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CE, NOM, RETIE
Resistance Properties
Moisture Resistant
Grounding Style
IEC
Switch Rated
No
Features
International Configuration Connector
Connection Orientation
Straight
Flange Type
Flanged
Reverse Service
No
Grounding
Grounded
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
104 Degrees F
Housing Material
Polymer
Market
Industrial
For Environment
Industrial
Shrouded
Yes

Description

International Pin and Sleeve Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products