Pin & Sleeve Inlet, 60 A, 125V AC, Three Phase, 2 Pole, IEC Grounding, Yellow, NEMA 3R, 4X, 6P, 12

  • Mfr # 360B4WLEV

  • Zoro # G015554915


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360B4WLEV
Zoro #
G015554915
UPC #
078477901823
Country of Origin
Mexico

Dimensions

Flange Height
4.5 in
Minimum Wire Size
6 AWG
Face Diameter
2.37 in
Flange Width
4.5 in
Maximum Wire Size
2 AWG

Details

Item
Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cap Type
Spring-Loaded Cap
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant
Grounding Style
IEC
Features
Hex Style Socket Screws for Terminals
Switch Rated
No
Housing Material
Nylon
Flange Type
Flanged
UL 94 Flammability Rating
HB, V-0
Shrouded
Yes
For Environment
Industrial
Includes Mounting Hardware
No
Grounding
Grounded
Reverse Service
No
Pin Material
Nickel-Plated Brass
Market
Industrial
Connection Orientation
Straight

Description

LEV Series IEC Pin and Sleeve Inlet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products